Shop All Solenoid Valve Accessories
Festo
Plug Socket With Cable KMEB-2-24-M12-0, 5-LED
Mfr # KMEB-2-24-M12-0,5-LED
Zoro # G002750832
product price: $71.49
/ea
$71.49
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
- Brand Festo
- MFR # KMEB-2-24-M12-0,5-LED
- Zoro # G002750832
- Country of Origin Czechia
- Category Solenoid Valve Accessories
Description
Plug Socket With Cable Kmeb-2-24-M12-0,5-Led Pre-Assembled, For Vuvb, Mebh, Moebh Valves And N2 Solenoids. Switching Position Indicator=Led, Mounting Type=On Solenoid Valve With M2.5 Central Screw, Assembly Position=Any, Electrical Connection=(* 5-Pin, * Plug Socket Angled, * Plug Pattern Type C To En 175301-803, * Per Din En 175301-803), Nominal Operating Voltage Dc=24 V
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- 3M Shroud Red - Elite 5 in LP 55216, 1/pk (55216)
- SKF SKF 6009 2Z C3, Single Row Ball Bearings (6009 2Z C3)
- ALEMITE Grease Fitting, Lubrication Fitting, 1/8in. PTF SAE RELIEF FITTING (AL323060)
- DIXON Solid Insert, 1 in, FNPT x Hose Barb, Brass, Domestic (1041616C)
- FESTO Plug Socket MSSD-V-M16 (MSSD-V-M16)
- FESTO Plug Socket With Cable KMEB-2-24-5-LED (KMEB-2-24-5-LED)
- FESTO Manual Override AHB-MD/MF/MV (AHB-MD/MF/MV)
- FESTO Plug Socket With Cable KMF-1-24DC-2.5-LED (KMF-1-24DC-2.5-LED)
- FESTO Plug Socket With Cable KMF-1-24DC-5-LED (KMF-1-24DC-5-LED)
- FESTO Plug Socket MSSD-F-S-M16 (MSSD-F-S-M16)
- AVENTICS Single Subbase (R432031844)
- Festo Pneumatic Valves