Shop All Solenoid Valve Accessories
Festo
Plug Socket With Cable KMEB-2-24-2, 5-LED
Mfr # KMEB-2-24-2,5-LED
Zoro # G302750785
product price: $44.65
/ea
$44.65
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
- Brand Festo
- MFR # KMEB-2-24-2,5-LED
- Zoro # G302750785
- Country of Origin Germany
- Category Solenoid Valve Accessories
Description
Plug Socket With Cable Kmeb-2-24-2,5-Led Pre-Assembled, For Vuvb, Mebh, Moebh Valves And N2 Solenoids. Switching Position Indicator=Led, Mounting Type=On Solenoid Valve With M2.5 Central Screw, Assembly Position=Any, Product Weight=200 G, Electrical Connection=(* 4-Pin, * Plug Socket Angled, * Plug Pattern Type C To En 175301-803, * Per Din En 175301-803)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON HVAC Motor, 1/20 HP, 1550 rpm, 115V, 3.3 (71632454M)
- CRC Anti-Seize8 oz, Nickel, Brush Top Bottle (SL35911)
- FUJI ELECTRIC Regenerative Blower, 379 CFM, 230/460V (VFZ801A-7W)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 24mm (L11024MM)
- FESTO Manual Override AHB-MD/MF/MV (AHB-MD/MF/MV)
- FESTO Plug Socket MSSD-C-TY-24DC (MSSD-C-TY-24DC)
- FESTO Plug Socket With Cable KMYZ-4-24-2, 5-B (KMYZ-4-24-2,5-B)
- FESTO Connecting Cable NEBV-Z4WA2L-P-E-2.5-N-LE2-S1 (NEBV-Z4WA2L-P-E-2.5-N-LE2-S1)
- FESTO Plug Socket With Cable KMF-1-24DC-2.5-LED (KMF-1-24DC-2.5-LED)
- FESTO Plug Socket With Cable KMEB-1-230AC-5 (KMEB-1-230AC-5)
- WAI GLOBAL VARIABLE VALVE TIMING SOLENOID, VVTS1774 (VVTS1774)
- Festo Solenoid Valve Accessories