Shop All Solenoid Valve Accessories
Festo
Plug Socket With Cable KMEB-2-230-2, 5
Mfr # KMEB-2-230-2,5
Zoro # G002748044
$35.49
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
- Brand Festo
- MFR # KMEB-2-230-2,5
- Zoro # G002748044
- Country of Origin Germany
- Category Solenoid Valve Accessories
Description
Plug Socket With Cable Kmeb-2-230-2,5 Pre-Assembled, For Mebh, Moebh Valves And N2 Solenoids. Mounting Type=On Solenoid Valve With M2.5 Central Screw, Assembly Position=Any, Product Weight=200 G, Electrical Connection=(* 4-Pin, * Plug Socket Angled, * Plug Pattern Type C To En 175301-803, * Per Din En 175301-803), Nominal Operating Voltage, Ac=230 V
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TIMKEN Tapered Roller Bearing <4 OD, Trb Single Cone <4 OD, #369A (369A)
- TOMPKINS Hydraulic Fitting-SteelHEAVY DIN CAP AND PLUG KIT (CAP PLUG KIT-DIN HEAVY)
- PRIMEFIT Industrial Plug 3/8" x 3/8" Push On Barb, 25PCS (IP3838PS-B25-P)
- GATES PowerGrip Timing Belts, 480MXL025 (480MXL025)
- FESTO Plug Socket MSSD-F-S-M16 (MSSD-F-S-M16)
- FESTO Plug Socket With Cable KMF-1-24DC-2.5-LED (KMF-1-24DC-2.5-LED)
- FESTO Plug Socket MSSD-C-TY-24DC (MSSD-C-TY-24DC)
- FESTO Connecting Cable NEBV-Z4WA2L-P-E-2.5-N-LE2-S1 (NEBV-Z4WA2L-P-E-2.5-N-LE2-S1)
- FESTO Plug Socket MSSD-F (MSSD-F)
- FESTO Plug Socket MSSD-EB-M12 (MSSD-EB-M12)
- FESTO Plug Socket With Cable KMYZ-4-24-2, 5-B (KMYZ-4-24-2,5-B)
- Festo Pneumatic Valves