Shop All Solenoid Valve Accessories
Festo
Plug Socket With Cable KMEB-1-24-5-LED
Mfr # KMEB-1-24-5-LED
Zoro # G602750737
product price: $51.75
/ea
$51.75
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
- Brand Festo
- MFR # KMEB-1-24-5-LED
- Zoro # G602750737
- Country of Origin Bulgaria
- Category Solenoid Valve Accessories
Description
Plug Socket With Cable Kmeb-1-24-5-Led Pre-Assembled, For Vuvb, Mebh, Moebh Valves And N2 Solenoids. Switching Position Indicator=Led, Mounting Type=On Solenoid Valve With M2.5 Central Screw, Assembly Position=Any, Product Weight=230 G, Electrical Connection=(* 3-Pin, * Plug Socket Angled, * Plug Pattern Type C To En 175301-803, * Per Din En 175301-803)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON GP Mtr, Splt Ph, 1/4HP, 1725/1425rpm, 48 (6XJ46)
- NSK NSK 3308NR, 300 Double Row 33005300 Ball Bearing (3308NR)
- INA Needle Brg, Drawn Cup, Bore 20mm, OD 26mm (HK2020-HLA)
- CARTER BEARINGS 1.625", Needle Yoke Roller, Sealed (YNB-52-S)
- FESTO Plug Socket With Cable KMEB-1-24-10-LED (KMEB-1-24-10-LED)
- FESTO Connecting Cable NEBV-S1G25-K-5-N-LE25-S6 (NEBV-S1G25-K-5-N-LE25-S6)
- FESTO Plug Socket MSSD-EB (MSSD-EB)
- FESTO Plug Socket With Cable KMEB-1-230AC-5 (KMEB-1-230AC-5)
- FESTO Plug Socket MSSD-V-M16 (MSSD-V-M16)
- FESTO Plug Socket MSSD-EB-M12 (MSSD-EB-M12)
- FESTO Pressure Gauge PAGN-40-16-P10 (PAGN-40-16-P10)
- Festo Solenoid Valve Accessories