Shop All Solenoid Valve Accessories
Festo
Plug Socket With Cable KMEB-1-230AC-5
Mfr # KMEB-1-230AC-5
Zoro # G702748016
$43.19
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
- Brand Festo
- MFR # KMEB-1-230AC-5
- Zoro # G702748016
- Country of Origin Bulgaria
- Category Solenoid Valve Accessories
Description
Plug Socket With Cable Kmeb-1-230Ac-5 Pre-Assembled, For Mebh, Moebh Valves And N2 Solenoids. Mounting Type=On Solenoid Valve With M2.5 Central Screw, Assembly Position=Any, Product Weight=230 G, Electrical Connection=(* 3-Pin, * Plug Socket Angled, * Plug Pattern Type C To En 175301-803, * Per Din En 175301-803), Nominal Operating Voltage, Ac=230 V
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CONTINENTAL Air Hose, 3/8" ID x 100 ft., Black (HZB03820-100-G)
- EATON AEROQUIP Air Compressor Hose, 25 ft. L, Silver (2807-7-25)
- LUBRIPLATE Rock Drill Oil 10R, Drum, Iso-32, Tacky Rock Drill Oil (L0847-062)
- BESTORQ Cogged Belt, 36 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX360)
- FESTO Plug Socket MSSD-F (MSSD-F)
- FESTO Plug Socket With Cable KMF-1-24DC-5-LED (KMF-1-24DC-5-LED)
- FESTO Plug Socket With Cable KMF-1-24DC-2.5-LED (KMF-1-24DC-2.5-LED)
- FESTO Plug Socket With Cable KMYZ-4-24-0, 5-B (KMYZ-4-24-0,5-B)
- FESTO Blanking Plug QSPC10 (QSPC10)
- FESTO Threaded Sleeve NEAU-TA-M35-U4 (NEAU-TA-M35-U4)
- MURR ELEKTRONIK VALVE PLUG SUPPRESSOR FORM A - 18MM, With LED, 24VAC/DC/50VA/W, VBS-LD-24/50 (3124015)
- Festo Solenoid Valve Accessories