Shop All Solenoid Valve Accessories
Festo
Plug Socket With Cable KMEB-1-230AC-2.5
Mfr # KMEB-1-230AC-2.5
Zoro # G502748032
product price: $35.95
/ea
$35.95
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
- Brand Festo
- MFR # KMEB-1-230AC-2.5
- Zoro # G502748032
- Country of Origin Bulgaria
- Category Solenoid Valve Accessories
Description
Plug Socket With Cable Kmeb-1-230Ac-2.5 Pre-Assembled, For Mebh, Moebh Valves And N2 Solenoids. Mounting Type=On Solenoid Valve With M2.5 Central Screw, Assembly Position=Any, Product Weight=125 G, Electrical Connection=(* 3-Pin, * Plug Socket Angled, * Plug Pattern Type C To En 175301-803, * Per Din En 175301-803), Nominal Operating Voltage, Ac=230 V
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MAIN FILTER Hydraulic Filter, replaces WIX D87B25BV, Pressure Line, 25 micron, Outside-In (MF0423307)
- DODGE 2517 X 2-7/16-KW Taper Lock Bushing (2517 X2-7/16)
- TRANSAIR Tube Fitting, 90 Degree Elbow, For 25mm (6602 25 00US)
- STA-LUBE 14 oz Cartridge White (SL3150)
- FESTO Threaded Sleeve NEAU-TA-M35-U4 (NEAU-TA-M35-U4)
- FESTO Plug Socket MSSD-C-M16 (MSSD-C-M16)
- FESTO Connecting Cable NEBV-Z4WA2L-P-E-2.5-N-LE2-S1 (NEBV-Z4WA2L-P-E-2.5-N-LE2-S1)
- FESTO Plug Socket With Cable KMEB-1-24-2.5-LED (KMEB-1-24-2.5-LED)
- FESTO Plug Socket With Cable KMF-1-24-10-LED (KMF-1-24-10-LED)
- FESTO Plug Socket With Cable KMF-1-24DC-2.5-LED (KMF-1-24DC-2.5-LED)
- SLOAN Ebv136A Solenoid Assembly (3325453)
- Festo Solenoid Valve Accessories