Shop All Solenoid Valve Accessories
Festo
Plug Socket MSSD-EB
Mfr # MSSD-EB
Zoro # G102750770
Sold in multiples of 2 for $11.98
$11.98
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
- Brand Festo
- MFR # MSSD-EB
- Zoro # G102750770
- Country of Origin Poland
- Category Solenoid Valve Accessories
Description
Plug Socket Mssd-Eb For Solenoid Coils And Valves, Port Pattern Per Din En 175 301, Type C. Mounting Type=On Solenoid Valve With M2.5 Central Screw, Assembly Position=Any, Product Weight=11 G, Electrical Connection=(* 3-Pin, * Plug Socket, * Plug Socket Angled, * Plug Pattern Type C To En 175301-803, * Per Din En 175301-803, * According To Din En 61984, * Rectangular Design, Mseb, * Rectangular Design, Msn2), Nominal Operating Voltage Dc=300 V
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PIX V-Belt, 5/8 X 113 (5V1130)
- BANDO QD Bore 3/4 (.750), Sh 3/4 (SH 3/4)
- DYNABRADE Lever (56846)
- RULAND Shaft Collar, Quick Clamp, 1-1/4 In, Alum (QCL-20-A)
- FESTO Plug Socket With Cable KMF-1-24DC-2.5-LED (KMF-1-24DC-2.5-LED)
- FESTO Connecting Cable NEBV-Z4WA2L-R-E-2.5-N-LE2-S1 (NEBV-Z4WA2L-R-E-2.5-N-LE2-S1)
- FESTO Plug Socket MSSD-C-TY-24DC (MSSD-C-TY-24DC)
- FESTO Mounting Rail NRH-35-2000 (NRH-35-2000)
- FESTO Connecting Cable NEBV-Z4WA2L-P-E-2.5-N-LE2-S1 (NEBV-Z4WA2L-P-E-2.5-N-LE2-S1)
- FESTO Plug Socket MSSD-F (MSSD-F)
- ARO Coil Connector, 120 Vac (CHL6-120)
- Festo Pneumatic Valves