Shop All Push On Hose Fittings
Festo
Plug Screw NPQR-BK-M7
Mfr # NPQR-BK-M7
Zoro # G102734190
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Festo
- MFR # NPQR-BK-M7
- Zoro # G102734190
- Country of Origin Italy
- Category Push On Hose Fittings
Description
Plug Screw Npqr-Bk-M7 Size=Standard, Type Of Seal On Screw-In Stud=Sealing Ring, Assembly Position=Any, Container Size=1, Operating Pressure Complete Temperature Range=-0,95 - 16 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ XPA1457 Cogged Belt Metric, 1457 mm Pitch Length, 13 mm Top Width, 1 Ribs (XPA1457)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932663Q, Pressure Line, 5 micron, Outside-In (MF0059804)
- PETROCHEM Food Grade SemiSyn Gear Oil, ISO 460 (FOODSAFE GEAR FG-460-001)
- AKG Air Cooled Aftercooler, Max HP 75,539 CFM (CC450-1)
- FESTO Push-In L-Connector QSML-6H-4 (QSML-6H-4)
- FESTO Push-In L-Fitting QBL-10-32-UNF-5/32-U (QBL-10-32-UNF-5/32-U)
- FESTO Push-In Fitting QSM-1/8-6 (QSM-1/8-6)
- FESTO Push-In Fitting QSM-G1/8-6 (QSM-G1/8-6)
- FESTO Push-In L-Fitting QSL-1/4-8 (QSL-1/4-8)
- FESTO Push-In L-Fitting QBL-1/4-1/4-U (QBL-1/4-1/4-U)
- DIXON Boss Ground Joint Female Spud SS 2" (RGB28)
- Festo Push On Hose Fittings