Shop All Programmable Controller Accessories
Festo
Plug PS1-SAC31-30POL+LED
Mfr # PS1-SAC31-30POL+LED
Zoro # G502719704
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Festo
- MFR # PS1-SAC31-30POL+LED
- Zoro # G502719704
- Country of Origin Hungary
- Category Programmable Controller Accessories
Description
Plug Ps1-Sac31-30Pol+Led 3- Row, With Led, Tension-Spring System. The Right Plug For Inputs And Outputs At The Ipc Fec Standard. Mounting Type=With Through Hole, Electrical Connection=(* 10-Pin / 30-Pin, * Socket / Terminal Strip), Operating Voltage Range Ac=<= 50 V, Terminal Cross-Section=0,08 - 0,75 Mm2, Ambient Temperature=-20 - 100 °C
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (RM25030-1SR)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 1, Hinged (N1C081006)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 24V AC, 120/240V AC (9070T150D23)
- FUSION Lug Starter/Ground, 4 Crimp, Copper (6404D)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT510A)
- ALLEN BRADLEY Flex I/o Controlnet Adapter Ser A (1794-ACN15)
- ALLEN BRADLEY Smart Motor Controller 150C43NBRNS (150-C43NBR-NS)
- OMRON REMOTE TERMINAL 24VDC OTHER PLC AND DCS MODULE (DRT1-OD16)
- SIMCO Iq Power Hl Power Supply Module (4012352)
- SIEMENS Basic Panel 6AV21232DB030AX0 (6AV2123-2DB03-0AX0)
- SIEMENS Soft Starter (3RW4036-1BB04)
- Festo Programmable Controller Accessories