Shop All Pneumatic Tubing
Festo
Plastic Tubing PUN-H-8X1, 25-TRT-400
Mfr # PUN-H-8X1,25-TRT-400
Zoro # G002734528
product price: $1.85
/ea
Sold in multiples of 400 for $740.00
$740.00
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
- Brand Festo
- MFR # PUN-H-8X1,25-TRT-400
- Zoro # G002734528
- Country of Origin Czechia
- Category Pneumatic Tubing
Description
Plastic Tubing Pun-H-8X1,25-Trt-400 Approved For Use In Food Processing (Hydrolysis Resistant) Outside Diameter=8 Mm, Bending Radius Relevant For Flow Rate=37 Mm, Inside Diameter=5,7 Mm, Min. Bending Radius=21 Mm, Tubing Characteristics=Suitable For Energy Chains In Applications With High Cycle Rates
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- GATES Truflex V-Belts, 3L210 (3L210)
- ENERPAC Tsp300 Manifold Seal Kit (TSP300MSK)
- POWERDRIVE QD Bushing, Series QT, 1-1/4" Bore (QT-1-1/4)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 9.75 in OD (BK100)
- FESTO Plastic Tubing PLN-1/4-NT-150-CB (PLN-1/4-NT-150-CB)
- FESTO Plastic Tubing PUN-8X1, 25-SW (PUN-8X1,25-SW)
- FESTO Plastic Tubing PEN-8X1, 25-SW (PEN-8X1,25-SW)
- FESTO Plastic Tubing PUN-4X0, 75-BL (PUN-4X0,75-BL)
- FESTO Plastic Tubing PAN-10X1, 5-SI (PAN-10X1,5-SI)
- FESTO Plastic Tubing PAN-MF-8X1-SW (PAN-MF-8X1-SW)
- COILHOSE PNEUMATICS Polyurethane Tubing 1/4" OD x 500' Red (CO PT0404-500R)
- Festo Pneumatic Tubing