Shop All Pneumatic Tubing
Festo
Plastic Tubing PUN-H-5/8-GN-150-CB
Mfr # PUN-H-5/8-GN-150-CB
Zoro # G702725833
Sold in multiples of 150 for $373.50
$373.50
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
- Brand Festo
- MFR # PUN-H-5/8-GN-150-CB
- Zoro # G702725833
- Country of Origin Czechia
- Category Pneumatic Tubing
Description
Plastic Tubing Pun-H-5/8-Gn-150-Cb Approved For Use In Food Processing (Hydrolysis Resistant) Outer Diameter, Inches=5/8, Bending Radius Relevant For Flow Rate=0,288 Fuß, Min. Bending Radius=0,125 Fuß, Tubing Characteristics=Suitable For Energy Chains In Applications With High Cycle Rates, Tubing Test Conditions=Suitable For Energy Chains: > 5 Million Cycles To Fn 942021
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (JH1016 OH)
- TRITAN Tapered Roller Bearing Set, 1-in. Bore Dia., 1.98-in. Outside Dia., 0.56-in. Width (L44643/10)
- ARROW PNEUMATICS Mid Flow Regulator, T Handle, 1" (R398G)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS PPR3063GV, Pressure Line, 3 micron, Outside-In (MF0059612)
- FESTO Plastic Tubing PEN-12X1, 75-SI (PEN-12X1,75-SI)
- FESTO Spiral Plastic Tubing PUN-8X1, 25-S-1-BL (PUN-8X1,25-S-1-BL)
- FESTO Plastic Tubing PUN-12X2-BL-200 (PUN-12X2-BL-200)
- FESTO Plastic Tubing PUN-H-10X1, 5-TBL (PUN-H-10X1,5-TBL)
- FESTO Plastic Tubing PUN-H-6X1-SI (PUN-H-6X1-SI)
- FESTO Plastic Tubing PUN-H-1/2-GE-150-CB (PUN-H-1/2-GE-150-CB)
- SMC Nylon Tubing, OD 4mm, ID 2.5mm, 20m, Blue (T0425BU-20)
- Festo Air Hoses