Shop All Pneumatic Tubing
Festo
Plastic Tubing PUN-H-5/8-GE-150-CB
Mfr # PUN-H-5/8-GE-150-CB
Zoro # G902726050
Sold in multiples of 150 for $373.50
$373.50
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
- Brand Festo
- MFR # PUN-H-5/8-GE-150-CB
- Zoro # G902726050
- Country of Origin Czechia
- Category Pneumatic Tubing
Description
Plastic Tubing Pun-H-5/8-Ge-150-Cb Approved For Use In Food Processing (Hydrolysis Resistant) Outer Diameter, Inches=5/8, Bending Radius Relevant For Flow Rate=0,288 Fuß, Min. Bending Radius=0,125 Fuß, Tubing Characteristics=Suitable For Energy Chains In Applications With High Cycle Rates, Tubing Test Conditions=Suitable For Energy Chains: > 5 Million Cycles To Fn 942021
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SMC Male Elbow, 90 Deg, 1/8 in., TubexMNPT (KQ2L01-34AS)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/4"-14 Thread Size (B6KP31)
- ONDRIVES.US Grooved Shaft, 3/4" D, 3" L (GSR7500-30)
- RULAND Balanced Shaft Collar, 2pc, Bore 1.7500", Steel, OD 2 3/4" (SPB-28-F)
- FESTO Plastic Tubing PUN-H-1/4-GN-150-CB (PUN-H-1/4-GN-150-CB)
- FESTO Plastic Tubing PUN-H-16X2, 5-BL (PUN-H-16X2,5-BL)
- FESTO Plastic Tubing PAN-4X0, 75-BL (PAN-4X0,75-BL)
- FESTO Plastic Tubing PUN-H-10X1, 5-TBL (PUN-H-10X1,5-TBL)
- FESTO Plastic Tubing PUN-4X0, 75-GN (PUN-4X0,75-GN)
- FESTO Plastic Tubing PUN-12X2-SW (PUN-12X2-SW)
- FESTO Plastic Tubing PUN-H-10X1, 5-NT (PUN-H-10X1,5-NT)
- Festo Pneumatic Tubing