Shop All Pneumatic Tubing
Festo
Plastic Tubing PUN-H-5/16-SW-150-CB
Mfr # PUN-H-5/16-SW-150-CB
Zoro # G902725916
Sold in multiples of 150 for $106.50
$106.50
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
- Brand Festo
- MFR # PUN-H-5/16-SW-150-CB
- Zoro # G902725916
- Country of Origin Czechia
- Category Pneumatic Tubing
Description
Plastic Tubing Pun-H-5/16-Sw-150-Cb Approved For Use In Food Processing (Hydrolysis Resistant) Outer Diameter, Inches=5/16, Bending Radius Relevant For Flow Rate=0,121 Fuß, Min. Bending Radius=0,065 Fuß, Tubing Characteristics=Suitable For Energy Chains In Applications With High Cycle Rates, Tubing Test Conditions=Suitable For Energy Chains: > 5 Million Cycles To Fn 942021
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CONTINENTAL Air Hose, 3/8" ID x 100 ft., Green (IGGN03830-100-G)
- GATES 1473 mm Outside Length, 44 mm Top Width, 3 Ribs (3/A56)
- DAYTON AC Gearmotor, 130.0 in-lb Max. Torque, 4 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LNF7)
- DYNABRADE Gasket Assembly, 1 hp (51924)
- FESTO Plastic Tubing PUN-8X1, 25-RT (PUN-8X1,25-RT)
- FESTO Plastic Tubing PUN-H-8X1, 25-SW (PUN-H-8X1,25-SW)
- FESTO Plastic Tubing PUN-CM-12-SW (PUN-CM-12-SW)
- FESTO Plastic Tubing PUN-8X1, 25-BL (PUN-8X1,25-BL)
- FESTO Plastic Tubing PUN-6X1-GE (PUN-6X1-GE)
- FESTO Plastic Tubing PUN-10X1, 5-BL-300 (PUN-10X1,5-BL-300)
- FESTO Plastic Tubing PUN-H-1/2-SW-150-CB (PUN-H-1/2-SW-150-CB)
- Festo Pneumatic Tubing