Shop All Pneumatic Tubing
Festo
Plastic Tubing PUN-H-4X0, 75-TBL-500
Mfr # PUN-H-4X0,75-TBL-500
Zoro # G802734858
Sold in multiples of 500 for $415.00
$415.00
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
- Brand Festo
- MFR # PUN-H-4X0,75-TBL-500
- Zoro # G802734858
- Country of Origin Czechia
- Category Pneumatic Tubing
Description
Plastic Tubing Pun-H-4X0,75-Tbl-500 Approved For Use In Food Processing (Hydrolysis Resistant) Outside Diameter=4 Mm, Bending Radius Relevant For Flow Rate=16 Mm, Inside Diameter=2,6 Mm, Min. Bending Radius=8 Mm, Tubing Characteristics=Suitable For Energy Chains In Applications With High Cycle Rates
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PARKER SAE ORB - BLEED ADAPTER (4 P5ONBA-S)
- DEUBLIN Union 1 NPT LH (357-000-003)
- SMC Flow Control Valve, 10mm Tube, 1/2 In (AS4201F-04-10SD)
- KIPP Shim Ring DIN988, D1=26, D2=37, H=0, 1, Steel Bright (K1151.2637010)
- FESTO Plastic Tubing PAN-16X2-BL (PAN-16X2-BL)
- FESTO Plastic Tubing PUN-H-8X1, 25-TGN (PUN-H-8X1,25-TGN)
- FESTO Plastic Tubing PUN-H-16X2, 5-NT (PUN-H-16X2,5-NT)
- FESTO Plastic Tubing PTFEN-10X1, 5-NT (PTFEN-10X1,5-NT)
- FESTO Plastic Tubing PUN-H-3/16-SW-150-CB (PUN-H-3/16-SW-150-CB)
- FESTO Plastic Tubing PUN-8X1, 25-RT (PUN-8X1,25-RT)
- ALPHA TECHNOLOGIES Aignep USA 12 mm OD Nylon Tubing, Blue Color, 100' Roll, 160-500 psi (NY12mm-3-100)
- Festo Air Hoses