Shop All Pneumatic Tubing
Festo
Plastic Tubing PUN-H-3X0, 5-SW-500
Mfr # PUN-H-3X0,5-SW-500
Zoro # G102729882
product price: $0.73
/ea
Sold in multiples of 500 for $365.00
$365.00
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
- Brand Festo
- MFR # PUN-H-3X0,5-SW-500
- Zoro # G102729882
- Country of Origin Czechia
- Category Pneumatic Tubing
Description
Plastic Tubing Pun-H-3X0,5-Sw-500 Approved For Use In Food Processing (Hydrolysis Resistant) Outside Diameter=3 Mm, Bending Radius Relevant For Flow Rate=12 Mm, Inside Diameter=2,1 Mm, Min. Bending Radius=6 Mm, Tubing Characteristics=Suitable For Energy Chains In Applications With High Cycle Rates
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- WEG 3-Phase Cooling Tower Motor, 5 HP, 182/4T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (00518ET3ECT184T-W22)
- CONTROL DEVICES Vacuum Relief Valve, 3 in Inlet, NPT (NVR30-0A015)
- NORD Speed Reducer, Right Angle, 56C, 100:1 (SK1SI75Y-56C-100:1)
- PARKER Head Assembly (929142)
- FESTO Plastic Tubing PUN-H-5/16-BL-150-CB (PUN-H-5/16-BL-150-CB)
- FESTO Plastic Tubing PUN-H-16X2, 5-SW (PUN-H-16X2,5-SW)
- FESTO Plastic Tubing PUN-H-12X2-BL-200 (PUN-H-12X2-BL-200)
- FESTO Plastic Tubing PUN-H-6X1-BL-500 (PUN-H-6X1-BL-500)
- FESTO Plastic Tubing PTFEN-10X1, 5-NT (PTFEN-10X1,5-NT)
- FESTO Plastic Tubing PUN-H-4X0, 75-BL (PUN-H-4X0,75-BL)
- FESTO Plastic Tubing PUN-H-12X2-SW (PUN-H-12X2-SW)
- Festo Pneumatic Tubing