Shop All Pneumatic Tubing
Festo
Plastic Tubing PUN-H-3X0, 5-GN
Mfr # PUN-H-3X0,5-GN
Zoro # G502730792
product price: $1.15
/ea
Sold in multiples of 50 for $57.50
$57.50
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
- Brand Festo
- MFR # PUN-H-3X0,5-GN
- Zoro # G502730792
- Country of Origin Czechia
- Category Pneumatic Tubing
Description
Plastic Tubing Pun-H-3X0,5-Gn Approved For Use In Food Processing (Hydrolysis Resistant) Outside Diameter=3 Mm, Bending Radius Relevant For Flow Rate=12 Mm, Inside Diameter=2,1 Mm, Min. Bending Radius=6 Mm, Tubing Characteristics=Suitable For Energy Chains In Applications With High Cycle Rates
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- INA Thrust Washer, Inside Dia. 1.375 In (TWC2233)
- DAYTON AC Gearmotor, 330.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPP3)
- GATES Multi-Speed Belts, 1930V400 (1930V400)
- ATLANTIC BLOWERS Pressure/Vacuum Relief Valve 2” (AB-20003)
- FESTO Plastic Tubing PUN-H-16X2, 5-BL (PUN-H-16X2,5-BL)
- FESTO Plastic Tubing PUN-H-6X1-GN (PUN-H-6X1-GN)
- FESTO Plastic Tubing PAN-8X1, 25-SW (PAN-8X1,25-SW)
- FESTO Plastic Tubing PUN-H-1/8-NT-150-CB (PUN-H-1/8-NT-150-CB)
- FESTO Plastic Tubing PUN-4X0, 75-SW (PUN-4X0,75-SW)
- FESTO Plastic Tubing PAN-16X2-BL (PAN-16X2-BL)
- FESTO Plastic Tubing PUN-H-1/4-NT-150-CB (PUN-H-1/4-NT-150-CB)
- Festo Pneumatic Tubing