Shop All Pneumatic Tubing
Festo
Plastic Tubing PUN-H-1/8-GN-150-CB
Mfr # PUN-H-1/8-GN-150-CB
Zoro # G702726007
Sold in multiples of 150 for $48.00
$48.00
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
- Brand Festo
- MFR # PUN-H-1/8-GN-150-CB
- Zoro # G702726007
- Country of Origin Czechia
- Category Pneumatic Tubing
Description
Plastic Tubing Pun-H-1/8-Gn-150-Cb Approved For Use In Food Processing (Hydrolysis Resistant) Outer Diameter, Inches=1/8, Bending Radius Relevant For Flow Rate=0,039 Fuß, Min. Bending Radius=0,02 Fuß, Tubing Characteristics=Suitable For Energy Chains In Applications With High Cycle Rates, Tubing Test Conditions=Suitable For Energy Chains: > 5 Million Cycles To Fn 942021
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MONARCH Power Unit, 1 Stage, 115/230VAC, 1500 psi (M-4505-0150)
- ARO Blanking Plate, 3/8 In (M30MB)
- TRITAN Radial Ball Bearing, PS, 0.625In Bore Dia (1628 2RS PRX)
- BAILEY 40 GPM Valve: 1.0 NPT SIDE & TOP PORTS, Outlet Section (223016)
- FESTO Plastic Tubing PUN-H-6X1-NT (PUN-H-6X1-NT)
- FESTO Plastic Tubing PTFEN-3/8-NT-150 (PTFEN-3/8-NT-150)
- FESTO Plastic Tubing PUN-H-1/2-SW-150-CB (PUN-H-1/2-SW-150-CB)
- FESTO Plastic Tubing PEN-4X0, 75-NT (PEN-4X0,75-NT)
- FESTO Plastic Tubing PUN-V0-10X1, 5-BL (PUN-V0-10X1,5-BL)
- FESTO Plastic Tubing PUN-H-6X1-SW (PUN-H-6X1-SW)
- FESTO Plastic Tubing PEN-12X1, 75-BL (PEN-12X1,75-BL)
- Festo Air Hoses