Shop All Pneumatic Tubing
Festo
Plastic Tubing PUN-H-16X2, 5-SI
Mfr # PUN-H-16X2,5-SI
Zoro # G502730235
Sold in multiples of 50 for $422.50
$422.50
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
- Brand Festo
- MFR # PUN-H-16X2,5-SI
- Zoro # G502730235
- Country of Origin Czechia
- Category Pneumatic Tubing
Description
Plastic Tubing Pun-H-16X2,5-Si Approved For Use In Food Processing (Hydrolysis Resistant) Outside Diameter=16 Mm, Bending Radius Relevant For Flow Rate=88 Mm, Inside Diameter=11 Mm, Min. Bending Radius=38 Mm, Tubing Characteristics=Suitable For Energy Chains In Applications With High Cycle Rates
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- LEESON DC Permanent Magnet Motor, 27.0A, 1/3 HP (108046.00)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame (119168.00)
- FOSTER Brass Plug, 3/8"MPT (38MPB)
- PARKER Air Cylinder, 2 in Bore, 4 in Stroke, Round Body Double Acting (2.00DXPSRM04.00)
- FESTO Plastic Tubing PUN-H-3/8-WS-150-CB (PUN-H-3/8-WS-150-CB)
- FESTO Plastic Tubing PUN-6X1-SW (PUN-6X1-SW)
- FESTO Plastic Tubing PUN-H-16X2, 5-BL (PUN-H-16X2,5-BL)
- FESTO Plastic Tubing PUN-H-1/2-WS-150-CB (PUN-H-1/2-WS-150-CB)
- FESTO Plastic Tubing PUN-H-4X0, 75-BL-500 (PUN-H-4X0,75-BL-500)
- FESTO Spiral Plastic Tubing PUN-8X1, 25-S-2-BL (PUN-8X1,25-S-2-BL)
- FESTO Plastic Tubing PUN-H-6X1-RT (PUN-H-6X1-RT)
- Festo Pneumatic Tubing