Shop All Pneumatic Tubing
Festo
Plastic Tubing PUN-H-10X1, 5-TGE-300
Mfr # PUN-H-10X1,5-TGE-300
Zoro # G702734941
Sold in multiples of 300 for $855.00
$855.00
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
- Brand Festo
- MFR # PUN-H-10X1,5-TGE-300
- Zoro # G702734941
- Country of Origin Czechia
- Category Pneumatic Tubing
Description
Plastic Tubing Pun-H-10X1,5-Tge-300 Approved For Use In Food Processing (Hydrolysis Resistant) Outside Diameter=10 Mm, Bending Radius Relevant For Flow Rate=52 Mm, Inside Diameter=7 Mm, Min. Bending Radius=28 Mm, Tubing Characteristics=Suitable For Energy Chains In Applications With High Cycle Rates
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TSUBAKI Roller Chain, Neptune, 35NT ANSI, 10 ft. (35NEPRB)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2102-4-4)
- TB WOODS L-Jaw Coupling Insert, L070, Urethane (L070U)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06FJX 90 (6500-06-06)
- FESTO Duo Tubing PUN-H-6X1-DUO (PUN-H-6X1-DUO)
- FESTO Plastic Tubing PUN-8X1, 25-RT (PUN-8X1,25-RT)
- FESTO Plastic Tubing PUN-H-12X2-NT (PUN-H-12X2-NT)
- FESTO Plastic Tubing PUN-4X0, 75-BL (PUN-4X0,75-BL)
- FESTO Duo Tubing PUN-6X1-DUO-BS (PUN-6X1-DUO-BS)
- FESTO Plastic Tubing PEN-16X2, 5-BL (PEN-16X2,5-BL)
- SMC PU Tubing, OD 1/4", ID 0.17", 100 ft., Black (TIUB07B-33)
- Festo Pneumatic Tubing