Shop All Pneumatic Tubing
Festo
Plastic Tubing PUN-6X1-SW
Mfr # PUN-6X1-SW
Zoro # G802721797
product price: $2.69
/ea
Sold in multiples of 50 for $134.50
$134.50
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
- Brand Festo
- MFR # PUN-6X1-SW
- Zoro # G802721797
- Country of Origin Germany
- Category Pneumatic Tubing
Description
Plastic Tubing Pun-6X1-Sw Standard O.D Tubing, For Qs Plug Connectors, Cn And Ck Polyurethane Fittings (Not Approved For Use In The Food Industry). Outside Diameter=6 Mm, Bending Radius Relevant For Flow Rate=26,5 Mm, Inside Diameter=4 Mm, Min. Bending Radius=16 Mm, Tubing Characteristics=Suitable For Energy Chains In Applications With High Cycle Rates
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.750in.L, 1 Hole (BBC1000750)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 9/16"-18 Thread Size, H Series (VHN6-6EM)
- DAYTON Motor Start Capacitor, 53-64 MFD, Round (2MEL2)
- DAYTON Variable Frequency Drive, 3 HP, 208-240V (13E636)
- FESTO Plastic Tubing PUN-H-4X0, 75-SI (PUN-H-4X0,75-SI)
- FESTO Plastic Tubing PAN-6X1-BL (PAN-6X1-BL)
- FESTO Plastic Tubing PEN-10X1, 5-RT (PEN-10X1,5-RT)
- FESTO Plastic Tubing PEN-5/16-BL-150-CB (PEN-5/16-BL-150-CB)
- FESTO Plastic Tubing PAN-8X1, 25-BL (PAN-8X1,25-BL)
- FESTO Plastic Tubing PEN-1/2-BL-150-CB (PEN-1/2-BL-150-CB)
- SMC Nylon Tubing, OD 4mm, ID 3mm, 20m, White (T0403W-20)
- Festo Pneumatic Tubing