Shop All Pneumatic Tubing
Festo
Plastic Tubing PUN-3X0, 5-RT
Mfr # PUN-3X0,5-RT
Zoro # G402721074
product price: $1.49
/ea
Sold in multiples of 50 for $74.50
$74.50
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
- Brand Festo
- MFR # PUN-3X0,5-RT
- Zoro # G402721074
- Country of Origin Czechia
- Category Pneumatic Tubing
Description
Plastic Tubing Pun-3X0,5-Rt Standard O.D Tubing, For Qs Plug Connectors, Cn And Ck Polyurethane Fittings (Not Approved For Use In The Food Industry). Outside Diameter=3 Mm, Bending Radius Relevant For Flow Rate=12 Mm, Inside Diameter=2,1 Mm, Min. Bending Radius=9 Mm, Tubing Characteristics=Suitable For Energy Chains In Applications With High Cycle Rates
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- WARNER LINEAR Linear Actuator, 12VDC, 100 lb., 6 In (M1-D012-0100-A06-LN)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 6 Stroke - 1.125 Rod. (297093)
- INTERSTATE PNEUMATICS Hose Clamp Fitting 1/4 Inch x 5/8 Inch O.D Range, PK 25 (H580-25K)
- FASCO Unit Bearing Motor, 4/250 HP, 0.40, CW, 230V (UB568)
- FESTO Plastic Tubing PUN-H-8X1, 25-SI (PUN-H-8X1,25-SI)
- FESTO Plastic Tubing PUN-H-8X1, 25-NT (PUN-H-8X1,25-NT)
- FESTO Spiral Plastic Tubing PUN-8X1, 25-S-1-BL (PUN-8X1,25-S-1-BL)
- FESTO Plastic Tubing PEN-4X0, 75-NT (PEN-4X0,75-NT)
- FESTO Plastic Tubing PAN-12X1, 75-BL (PAN-12X1,75-BL)
- FESTO Plastic Tubing PUN-4X0, 75-SI (PUN-4X0,75-SI)
- TRANSAIR Pipe Clip, 1/4 In, For 17mm Tubing (6697 17 01)
- Festo Air Hoses