Shop All Pneumatic Tubing
Festo
Plastic Tubing PUN-10X1, 5-SI
Mfr # PUN-10X1,5-SI
Zoro # G002717668
product price: $5.15
/ea
Sold in multiples of 50 for $257.50
$257.50
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
- Brand Festo
- MFR # PUN-10X1,5-SI
- Zoro # G002717668
- Country of Origin Czechia
- Category Pneumatic Tubing
Description
Plastic Tubing Pun-10X1,5-Si Standard O.D Tubing, For Qs Plug Connectors, Cn And Ck Polyurethane Fittings (Not Approved For Use In The Food Industry). Outside Diameter=10 Mm, Bending Radius Relevant For Flow Rate=54 Mm, Inside Diameter=7 Mm, Min. Bending Radius=28 Mm, Tubing Characteristics=Suitable For Energy Chains In Applications With High Cycle Rates
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- INGERSOLL-RAND Air Compressor Start Up Kit, Electric, 2340 (32305880)
- LDI INDUSTRIES Precision Metering Pump, Air, 1 Feed (PMP100-01)
- VIBCO Pneumatic Vibrator, 250 lb, 8500 vpm, 80psi (BBS-190)
- DIXON Type B Male x Female 90deg., Elbow, 6" (EL3156-90)
- FESTO Plastic Tubing PUN-H-8X1, 25-SI (PUN-H-8X1,25-SI)
- FESTO Plastic Tubing PUN-H-8X1, 25-TGN (PUN-H-8X1,25-TGN)
- FESTO Plastic Tubing PUN-H-1/2-WS-150-CB (PUN-H-1/2-WS-150-CB)
- FESTO Plastic Tubing PUN-H-12X2-BL (PUN-H-12X2-BL)
- FESTO Plastic Tubing PUN-V0-8X2-SW-C (PUN-V0-8X2-SW-C)
- FESTO Plastic Tubing PUN-H-10X1, 5-BL (PUN-H-10X1,5-BL)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 100m/Roll, Clr (TU0425C-100)
- Festo Pneumatic Tubing