Shop All Pneumatic Tubing
Festo
Plastic Tubing PLN-3/16-NT-150-CB
Mfr # PLN-3/16-NT-150-CB
Zoro # G602727340
Sold in multiples of 150 for $138.00
$138.00
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
- Brand Festo
- MFR # PLN-3/16-NT-150-CB
- Zoro # G602727340
- Country of Origin Czechia
- Category Pneumatic Tubing
Description
Plastic Tubing Pln-3/16-Nt-150-Cb Highly Resistant To Chemicals And Hydrolysis. Outer Diameter, Inches=3/16, Bending Radius Relevant For Flow Rate=0,095 Fuß, Min. Bending Radius=0,036 Fuß, Temperature Dependent Operating Pressure=-14,4 - 203 Psi, Operating Medium=(* Compressed Air In Accordance With Iso8573-1:2010 [7:-:-], * Water As Per Manufacturer'S Declaration At Www.Festo.Com)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ACME MIAMI Mounting Bracket, Frame 48, 5-5/8 In Dia (137)
- ZEELINE Needle Adapter to Lubricate Bearings 0.12 in. NPT (22SP)
- GPI Oil Transfer Pump, Electric, 8 gpm GPM Max, 115 V AC, 1 HP, 30 min (L5132)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0060D025W, Pressure Line, 25 micron (ZX-0060D025W)
- FESTO Plastic Tubing PEN-10X1, 5-BL (PEN-10X1,5-BL)
- FESTO Plastic Tubing PUN-H-3/8-RT-150-CB (PUN-H-3/8-RT-150-CB)
- FESTO Plastic Tubing PEN-6X1-BL (PEN-6X1-BL)
- FESTO Plastic Tubing PEN-16X2, 5-BL (PEN-16X2,5-BL)
- FESTO Plastic Tubing PUN-H-8X1, 25-TBL (PUN-H-8X1,25-TBL)
- FESTO Plastic Tubing PUN-H-8X1, 25-SI (PUN-H-8X1,25-SI)
- FESTO Plastic Tubing PAN-12X1, 75-SI (PAN-12X1,75-SI)
- Festo Air Hoses