Shop All Pneumatic Tubing
Festo
Plastic Tubing PEN-8X1, 25-NT
Mfr # PEN-8X1,25-NT
Zoro # G102727079
product price: $1.69
/ea
Sold in multiples of 50 for $84.50
$84.50
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
- Brand Festo
- MFR # PEN-8X1,25-NT
- Zoro # G102727079
- Country of Origin Czechia
- Category Pneumatic Tubing
Description
Plastic Tubing Pen-8X1,25-Nt Standard O.D Tubing, For Qs Plug Connectors, Cn And Ck Fittings, Polyethylene (Not Approved For Use In The Food Industry). Outside Diameter=8 Mm, Bending Radius Relevant For Flow Rate=35 Mm, Inside Diameter=5,7 Mm, Min. Bending Radius=22,5 Mm, Tubing Characteristics=Suitable For Energy Chains In Applications With High Cycle Rates
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON BX195 Cogged V-Belt, 198" Outside Length, 21/32" Top Width, 1 Ribs (6L312)
- BESTORQ Banded Belt, 125 in Outside Length, 3.75 in Top Width, 6 Ribs (6/5V1250)
- LINCOLN Grease Pump, 400 lb./55 gal. Drum, 75:1 (2004)
- POWERTWIST DRIVE Link V-Belt, 100 ft. Outside Length, 3/8" Top Width, 1 Ribs (0408010-DRIVE)
- FESTO Plastic Tubing PUN-H-10X1, 5-SW (PUN-H-10X1,5-SW)
- FESTO Plastic Tubing PUN-10X1, 5-BL (PUN-10X1,5-BL)
- FESTO Spiral Plastic Tubing PUN-8X1, 25-S-2-BL (PUN-8X1,25-S-2-BL)
- FESTO Plastic Tubing PUN-H-12X2-GN (PUN-H-12X2-GN)
- FESTO Plastic Tubing PEN-10X1, 5-BL-300 (PEN-10X1,5-BL-300)
- FESTO Plastic Tubing PUN-H-8X1, 25-BL (PUN-H-8X1,25-BL)
- CAMOZZI Polyethylene Tubing, 100M Reel, 12MM OD, 10MM Id, Blue (TPE 12/10-B)
- Festo Air Hoses