Shop All Pneumatic Tubing
Festo
Plastic Tubing PEN-8X1, 25-GE
Mfr # PEN-8X1,25-GE
Zoro # G402731790
product price: $1.55
/ea
Sold in multiples of 50 for $77.50
$77.50
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
- Brand Festo
- MFR # PEN-8X1,25-GE
- Zoro # G402731790
- Country of Origin Czechia
- Category Pneumatic Tubing
Description
Plastic Tubing Pen-8X1,25-Ge Standard O.D Tubing, For Qs Plug Connectors, Cn And Ck Fittings, Polyethylene (Not Approved For Use In The Food Industry). Outside Diameter=8 Mm, Bending Radius Relevant For Flow Rate=35 Mm, Inside Diameter=5,7 Mm, Min. Bending Radius=22,5 Mm, Tubing Characteristics=Suitable For Energy Chains In Applications With High Cycle Rates
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PERMATEX Anti-Seize Compound, Silver, 8-Oz. Bottle (80078)
- GATES XPA1320 Metric V-Belt, 1320mm Outside Length, 13mm Top Width, 1 Ribs (XPA1320)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215T Frame, 230/460V AC Voltage, 3,600 Nameplate RPM (U15P1AF)
- BAILEY HYDRAULICS Hose JIC Female Swivel 3/8" Id, 9/16"-18 Thread Size, 472142 (472142)
- FESTO Plastic Tubing PAN-8X1, 25-SI (PAN-8X1,25-SI)
- FESTO Plastic Tubing PUN-H-3/8-NT-150-CB (PUN-H-3/8-NT-150-CB)
- FESTO Duo Spiral Plastic Tubing PUN-12X2-S-1-DUO-BS (PUN-12X2-S-1-DUO-BS)
- FESTO Plastic Tubing PEN-3/8-BL-150-CB (PEN-3/8-BL-150-CB)
- FESTO Plastic Tubing PUN-4X0, 75-GN (PUN-4X0,75-GN)
- FESTO Plastic Tubing PUN-10X1, 5-SI-300 (PUN-10X1,5-SI-300)
- SMC Nylon Tubing, OD 1/4", ID 0.18", 100 ft., Bl (TIA07BU-33)
- Festo Air Hoses