Shop All Pneumatic Tubing
Festo
Plastic Tubing PEN-16X2, 5-RT
Mfr # PEN-16X2,5-RT
Zoro # G502732062
product price: $5.35
/ea
Sold in multiples of 50 for $267.50
$267.50
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
- Brand Festo
- MFR # PEN-16X2,5-RT
- Zoro # G502732062
- Country of Origin Czechia
- Category Pneumatic Tubing
Description
Plastic Tubing Pen-16X2,5-Rt Standard O.D Tubing, For Qs Plug Connectors, Polyethylene (Not Approved For Use In The Food Industry). Outside Diameter=16 Mm, Bending Radius Relevant For Flow Rate=122 Mm, Inside Diameter=10,8 Mm, Min. Bending Radius=57,5 Mm, Tubing Characteristics=Suitable For Energy Chains In Applications With High Cycle Rates
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- WORLD WIDE FITTINGS Male O-Ring Boss to Male O-Ring Boss Adjustable Straight Union (5314X12X12)
- THOMSON Linear Bearings, Closed, 25mm ID x 58mm L (SPM25WW)
- PNEUMADYNE Manifold, Metal, NPT, 7-3/4 In. L (M10-125-10)
- DAYTON AC Gearmotor, 250.0 in-lb Max. Torque, 20 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPL3)
- FESTO Plastic Tubing PUN-H-12X2-BL-200 (PUN-H-12X2-BL-200)
- FESTO Plastic Tubing PUN-H-6X1-RT (PUN-H-6X1-RT)
- FESTO Plastic Tubing PEN-16X2, 5-BL (PEN-16X2,5-BL)
- FESTO Plastic Tubing PUN-H-12X2-NT (PUN-H-12X2-NT)
- FESTO Plastic Tubing PUN-H-8X1, 25-SI (PUN-H-8X1,25-SI)
- FESTO Plastic Tubing PUN-H-6X1-TBL (PUN-H-6X1-TBL)
- SMC PU Tubing, OD 3/8", ID 0.25", 500 ft., Green (TIUB11G-153)
- Festo Air Hoses