Shop All Pneumatic Tubing
Festo
Plastic Tubing PEN-12X1, 75-GE
Mfr # PEN-12X1,75-GE
Zoro # G702731773
Sold in multiples of 50 for $149.50
$149.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Festo
- MFR # PEN-12X1,75-GE
- Zoro # G702731773
- Country of Origin Czechia
- Category Pneumatic Tubing
Description
Plastic Tubing Pen-12X1,75-Ge Standard O.D Tubing, For Qs Plug Connectors, Polyethylene (Not Approved For Use In The Food Industry). Outside Diameter=12 Mm, Bending Radius Relevant For Flow Rate=58 Mm, Inside Diameter=8,4 Mm, Min. Bending Radius=33 Mm, Tubing Characteristics=Suitable For Energy Chains In Applications With High Cycle Rates
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 15 # of Teeth (35B15)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (T34C2Z)
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 86.6mm Pitch dia. (Y-34S-MPB)
- DAYTON 5VX1700 Cogged V-Belt, 170" Outside Length, 5/8" Top Width, 1 Ribs (2L457)
- FESTO Plastic Tubing PUN-H-6X1-SW (PUN-H-6X1-SW)
- FESTO Plastic Tubing PUN-H-12X2-RT (PUN-H-12X2-RT)
- FESTO Plastic Tubing PAN-6X1-SI (PAN-6X1-SI)
- FESTO Plastic Tubing PUN-H-12X2-NT-200 (PUN-H-12X2-NT-200)
- FESTO Plastic Tubing PUN-6X1-GE (PUN-6X1-GE)
- FESTO Plastic Tubing PUN-H-6X1-BL-500 (PUN-H-6X1-BL-500)
- FESTO Plastic Tubing PUN-H-12X2-GN (PUN-H-12X2-GN)
- Festo Air Hoses