Shop All Pneumatic Tubing
Festo
Plastic Tubing PEN-10X1, 5-SI-300
Mfr # PEN-10X1,5-SI-300
Zoro # G102731588
Sold in multiples of 300 for $477.00
$477.00
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
- Brand Festo
- MFR # PEN-10X1,5-SI-300
- Zoro # G102731588
- Country of Origin Czechia
- Category Pneumatic Tubing
Description
Plastic Tubing Pen-10X1,5-Si-300 Standard O.D Tubing, For Qs Plug Connectors, Polyethylene (Not Approved For Use In The Food Industry). Outside Diameter=10 Mm, Bending Radius Relevant For Flow Rate=40 Mm, Inside Diameter=7 Mm, Min. Bending Radius=23,5 Mm, Tubing Characteristics=Suitable For Energy Chains In Applications With High Cycle Rates
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FESTO On-Off Valve HEL-D-MINI (HEL-D-MINI)
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, .71 (FC425-12X25)
- PARKER Coupler Plug, Steel, Hose Barb, 110 cfm (5F)
- TRIM Coolant, 1 gal. Size, Liquid, Jug Style (MS455/1)
- FESTO Plastic Tubing PUN-H-4X0, 75-BL-500 (PUN-H-4X0,75-BL-500)
- FESTO Plastic Tubing PEN-8X1, 25-NT (PEN-8X1,25-NT)
- FESTO Plastic Tubing PUN-H-1/8-BR-150-CB (PUN-H-1/8-BR-150-CB)
- FESTO Plastic Tubing PUN-H-5/16-BL-150-CB (PUN-H-5/16-BL-150-CB)
- FESTO Plastic Tubing PUN-H-5/16-SW-150-CB (PUN-H-5/16-SW-150-CB)
- FESTO Plastic Tubing PUN-H-4X0, 75-SI (PUN-H-4X0,75-SI)
- SMC Soft PU Tubing, OD 4mm, ID 2.5mm, 20m, Opq (TUS0425N-20)
- Festo Air Hoses