Shop All Pneumatic Tubing
Festo
Plastic Tubing PAN-8X1, 25-SI
Mfr # PAN-8X1,25-SI
Zoro # G002718528
product price: $6.55
/ea
Sold in multiples of 50 for $327.50
$327.50
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
- Brand Festo
- MFR # PAN-8X1,25-SI
- Zoro # G002718528
- Country of Origin Czechia
- Category Pneumatic Tubing
Description
Plastic Tubing Pan-8X1,25-Si Standard O.D Tubing, For Qs Plug Connectors, Cn And Ck Polyamide Fittings (Not Approved For Use In The Food Industry). Outside Diameter=8 Mm, Bending Radius Relevant For Flow Rate=43 Mm, Inside Diameter=5,9 Mm, Min. Bending Radius=22 Mm, Tubing Characteristics=Suitable For Energy Chains In Applications With High Cycle Rates
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BRENNAN INDUSTRIES 32 Split Flange Kit Code 61 (1901-32)
- DAYTON 3VX670 Cogged V-Belt, 67" Outside Length, 3/8" Top Width, 1 Ribs (2L394)
- ENERPAC Hydraulic Pump, Electric, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4104DB)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 65FT (JR16-16-65)
- FESTO Plastic Tubing PUN-CM-8-SW (PUN-CM-8-SW)
- FESTO Plastic Tubing PEN-10X1, 5-SW (PEN-10X1,5-SW)
- FESTO Plastic Tubing PEN-16X2, 5-BL (PEN-16X2,5-BL)
- FESTO Plastic Tubing PUN-H-1/8-NT-150-CB (PUN-H-1/8-NT-150-CB)
- FESTO Plastic Tubing PEN-5/16-BL-150-CB (PEN-5/16-BL-150-CB)
- FESTO Plastic Tubing PUN-4X0, 75-SI-500 (PUN-4X0,75-SI-500)
- FESTO Plastic Tubing PUN-H-6X1-GN (PUN-H-6X1-GN)
- Festo Pneumatic Tubing