Shop All Pneumatic Tubing
Festo
Plastic Tubing PAN-8X1, 25-GN
Mfr # PAN-8X1,25-GN
Zoro # G302732415
product price: $5.49
/ea
Sold in multiples of 50 for $274.50
$274.50
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
- Brand Festo
- MFR # PAN-8X1,25-GN
- Zoro # G302732415
- Country of Origin Czechia
- Category Pneumatic Tubing
Description
Plastic Tubing Pan-8X1,25-Gn Standard O.D. Tubing, Can Withstand High Thermal And Mechanical Loads. Outside Diameter=8 Mm, Bending Radius Relevant For Flow Rate=43 Mm, Inside Diameter=5,9 Mm, Min. Bending Radius=22 Mm, Tubing Characteristics=Suitable For Energy Chains In Applications With High Cycle Rates
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SMC Male Elbow, 90 Deg, 6mm, TubexMale BSPT (KQ2L06-01AS)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CR021K)
- FASCO HVAC Motor, 1/60 HP, 3000 rpm, 115V, 3.3 (D403)
- PARKER Air Cylinder, 2 in Bore, 4 in Stroke, Round Body Double Acting (2.00DXPSRM04.00)
- FESTO Plastic Tubing PUN-H-1/4-GN-150-CB (PUN-H-1/4-GN-150-CB)
- FESTO Plastic Tubing PEN-12X1, 75-BL (PEN-12X1,75-BL)
- FESTO Plastic Tubing PUN-H-4X0, 75-NT (PUN-H-4X0,75-NT)
- FESTO Plastic Tubing PFAN-6X1-NT (PFAN-6X1-NT)
- FESTO Plastic Tubing PAN-12X1, 75-SI (PAN-12X1,75-SI)
- FESTO Spiral Plastic Tubing PUN-8X1, 25-S-1-BL (PUN-8X1,25-S-1-BL)
- SMC PU Tubing, OD 8mm, ID 5mm, 20m/Roll, Blue (TU0805BU-20)
- Festo Pneumatic Tubing