Shop All Pneumatic Tubing
Festo
Plastic Tubing PAN-8X1, 25-BL-400
Mfr # PAN-8X1,25-BL-400
Zoro # G902731719
product price: $4.45
/ea
Sold in multiples of 400 for $1,780.00
$1,780.00
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
- Brand Festo
- MFR # PAN-8X1,25-BL-400
- Zoro # G902731719
- Country of Origin Czechia
- Category Pneumatic Tubing
Description
Plastic Tubing Pan-8X1,25-Bl-400 Standard O.D. Tubing, Can Withstand High Thermal And Mechanical Loads. Outside Diameter=8 Mm, Bending Radius Relevant For Flow Rate=43 Mm, Inside Diameter=5,9 Mm, Min. Bending Radius=22 Mm, Tubing Characteristics=Suitable For Energy Chains In Applications With High Cycle Rates
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- D&D 40" Outside Length, 3/8" Top Width, 1 Ribs (3V400)
- KBC Ball Bearing, 40mm x 90mm x 23mm, single row deep groove ball bearing, two shields, C3 Fit (6308-ZZ KBC)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Female Pipe X 1/2" Female Jic Swivel, Straight (6506-08-08)
- GREENLEE Cutting Jaw Assembly (CJB)
- FESTO Plastic Tubing PUN-4X0, 75-SI (PUN-4X0,75-SI)
- FESTO Plastic Tubing PUN-H-12X2-TBL (PUN-H-12X2-TBL)
- FESTO Plastic Tubing PUN-10X1, 5-SW (PUN-10X1,5-SW)
- FESTO Duo Spiral Plastic Tubing PUN-12X2-S-1-DUO-BS (PUN-12X2-S-1-DUO-BS)
- FESTO Plastic Tubing PAN-8X1, 25-SW (PAN-8X1,25-SW)
- FESTO Plastic Tubing PUN-H-6X1-TBL (PUN-H-6X1-TBL)
- SMC PU Tubing, OD 6mm, ID 4mm, 100m/Roll, Silver (TU0604S1-100)
- Festo Air Hoses