Shop All Pneumatic Tubing
Festo
Plastic Tubing PAN-12X1, 75-SW-200
Mfr # PAN-12X1,75-SW-200
Zoro # G302732248
product price: $9.99
/ea
Sold in multiples of 200 for $1,998.00
$1,998.00
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
- Brand Festo
- MFR # PAN-12X1,75-SW-200
- Zoro # G302732248
- Country of Origin Czechia
- Category Pneumatic Tubing
Description
Plastic Tubing Pan-12X1,75-Sw-200 Standard O.D. Tubing, Can Withstand High Thermal And Mechanical Loads. Outside Diameter=12 Mm, Bending Radius Relevant For Flow Rate=64 Mm, Inside Diameter=8,4 Mm, Min. Bending Radius=29 Mm, Tubing Characteristics=Suitable For Energy Chains In Applications With High Cycle Rates
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON AC Gearmotor, 1.2 in-lb Max. Torque, 197 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBG2)
- MILTON Piggyback Filter/Regulator, 3/8" NPT (1110)
- APACHE Apache 99000234 1 in. Pipe Thread Fuel Transfer Hose Swivel (185573)
- BRENNAN INDUSTRIES 32MJ-24Flange Straight Code 61 (1700-32-24)
- FESTO Plastic Tubing PUN-H-12X2-RT (PUN-H-12X2-RT)
- FESTO Plastic Tubing PEN-10X1, 5-BL (PEN-10X1,5-BL)
- FESTO Plastic Tubing PUN-H-16X2, 5-NT (PUN-H-16X2,5-NT)
- FESTO Plastic Tubing PUN-H-1/2-BL-150-CB (PUN-H-1/2-BL-150-CB)
- FESTO Plastic Tubing PUN-H-6X1-TBL (PUN-H-6X1-TBL)
- FESTO Plastic Tubing PUN-4X0, 75-SI (PUN-4X0,75-SI)
- SMC Nylon Tubing, OD 8mm, ID 6mm, 100m, Blue (T0806BU-100)
- Festo Pneumatic Tubing