Shop All Pneumatic Tubing
Festo
Plastic Tubing PAN-12X1, 75-BL
Mfr # PAN-12X1,75-BL
Zoro # G502732239
product price: $10.99
/ea
Sold in multiples of 50 for $549.50
$549.50
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
- Brand Festo
- MFR # PAN-12X1,75-BL
- Zoro # G502732239
- Country of Origin Czechia
- Category Pneumatic Tubing
Description
Plastic Tubing Pan-12X1,75-Bl Standard O.D. Tubing, Can Withstand High Thermal And Mechanical Loads. Outside Diameter=12 Mm, Bending Radius Relevant For Flow Rate=64 Mm, Inside Diameter=8,4 Mm, Min. Bending Radius=29 Mm, Tubing Characteristics=Suitable For Energy Chains In Applications With High Cycle Rates
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- QA1 Female Rod End, Nylon/PTFE, LH, 3/8-24 (NFL6)
- BALDOR-RELIANCE Baldor-Reliance Motor CJL1205A, .33HP, 3450RPM, 1PH, 60HZ, 56J, 3416L, OPEN, F1 (CJL1205A)
- VIBCO Pneumatic Vibrator, 182lb, 10,500vpm, 80psi (10-3/4)
- SMC Nylon Tubing, OD 4mm, ID 3mm, 20m, Black (T0403B-20)
- FESTO Plastic Tubing PUN-H-1/4-GN-150-CB (PUN-H-1/4-GN-150-CB)
- FESTO Plastic Tubing PAN-12X1, 75-SI (PAN-12X1,75-SI)
- FESTO Plastic Tubing PAN-8X1, 25-SW (PAN-8X1,25-SW)
- FESTO Plastic Tubing PUN-H-5/16-BL-150-CB (PUN-H-5/16-BL-150-CB)
- FESTO Plastic Tubing PUN-H-1/2-RT-150-CB (PUN-H-1/2-RT-150-CB)
- FESTO Plastic Tubing PAN-6X1-BL (PAN-6X1-BL)
- FESTO Plastic Tubing PUN-H-8X1, 25-BL-400 (PUN-H-8X1,25-BL-400)
- Festo Air Hoses