Shop All Pneumatic Tubing
Festo
Plastic Tubing PAN-12X1, 75-BL-200
Mfr # PAN-12X1,75-BL-200
Zoro # G902732419
product price: $9.25
/ea
Sold in multiples of 200 for $1,850.00
$1,850.00
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
- Brand Festo
- MFR # PAN-12X1,75-BL-200
- Zoro # G902732419
- Country of Origin Czechia
- Category Pneumatic Tubing
Description
Plastic Tubing Pan-12X1,75-Bl-200 Standard O.D. Tubing, Can Withstand High Thermal And Mechanical Loads. Outside Diameter=12 Mm, Bending Radius Relevant For Flow Rate=64 Mm, Inside Diameter=8,4 Mm, Min. Bending Radius=29 Mm, Tubing Characteristics=Suitable For Energy Chains In Applications With High Cycle Rates
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MARATHON MOTORS 3-Phase Severe Duty Motor, 25 HP, 284T Frame, 230/460V AC Voltage, 1,772 Nameplate RPM (284TTFCD6837)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 7.5HP, 3Ph (QRS 7.5 HP)
- B & K Tbolt Hose Clamp Sae 52 (300100250553)
- WILKERSON Air Line Lubricator, 1-1/2 In, 927 cfm (L40-0B-000)
- FESTO Plastic Tubing PEN-4X0, 75-BL (PEN-4X0,75-BL)
- FESTO Plastic Tubing PUN-4X0, 75-SI (PUN-4X0,75-SI)
- FESTO Plastic Tubing PUN-10X1, 5-BL-300 (PUN-10X1,5-BL-300)
- FESTO Plastic Tubing PUN-H-8X1, 25-BL-400 (PUN-H-8X1,25-BL-400)
- FESTO Plastic Tubing PAN-8X1, 25-SW (PAN-8X1,25-SW)
- FESTO Plastic Tubing PUN-8X1, 25-RT (PUN-8X1,25-RT)
- SMC PU Tubing, OD 1/4", ID 0.17", 100 ft., Black (TIUB07B-33)
- Festo Air Hoses