Shop All Pneumatic Tubing
Festo
Plastic Tubing PAN-10X1, 5-SW
Mfr # PAN-10X1,5-SW
Zoro # G302732095
product price: $7.79
/ea
Sold in multiples of 50 for $389.50
$389.50
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
- Brand Festo
- MFR # PAN-10X1,5-SW
- Zoro # G302732095
- Country of Origin Czechia
- Category Pneumatic Tubing
Description
Plastic Tubing Pan-10X1,5-Sw Standard O.D. Tubing, Can Withstand High Thermal And Mechanical Loads. Outside Diameter=10 Mm, Bending Radius Relevant For Flow Rate=58 Mm, Inside Diameter=7 Mm, Min. Bending Radius=27 Mm, Tubing Characteristics=Suitable For Energy Chains In Applications With High Cycle Rates
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TRICO Mist Unit, 1 Line (30542)
- BESTORQ SPZ900 V Belt, 900 mm (35.44 in) Pitch Length, 22 mm(0.87 in) Top Width, 1 Ribs (SPZ900)
- BAILEY HYDRAULICS Wsb Swivel Ball Welded Cylinder 1 Bore, Seal Kit - 0.625" Rod Dia (400540)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 11.00" OD (CA1100X075KW)
- FESTO Plastic Tubing PUN-H-8X1, 25-TGN (PUN-H-8X1,25-TGN)
- FESTO Plastic Tubing PEN-3/8-BL-150-CB (PEN-3/8-BL-150-CB)
- FESTO Plastic Tubing PUN-H-6X1-SW (PUN-H-6X1-SW)
- FESTO Plastic Tubing PUN-CM-12-SW (PUN-CM-12-SW)
- FESTO Plastic Tubing PEN-3/8-SW-150-CB (PEN-3/8-SW-150-CB)
- FESTO Spiral Plastic Tubing PUN-8X1, 25-S-1-BL (PUN-8X1,25-S-1-BL)
- SMC PU Tubing, OD 1/4", ID 0.17", 60 ft., Blue (TIUB07BU-20)
- Festo Air Hoses