Shop All Pneumatic Tubing
Festo
Plastic Tubing PAN-10X1, 5-BL
Mfr # PAN-10X1,5-BL
Zoro # G602732160
product price: $7.79
/ea
Sold in multiples of 50 for $389.50
$389.50
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
- Brand Festo
- MFR # PAN-10X1,5-BL
- Zoro # G602732160
- Country of Origin Czechia
- Category Pneumatic Tubing
Description
Plastic Tubing Pan-10X1,5-Bl Standard O.D. Tubing, Can Withstand High Thermal And Mechanical Loads. Outside Diameter=10 Mm, Bending Radius Relevant For Flow Rate=58 Mm, Inside Diameter=7 Mm, Min. Bending Radius=27 Mm, Tubing Characteristics=Suitable For Energy Chains In Applications With High Cycle Rates
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ORS Deep Groove Ball Bearing, 17mm Bore, 47mm (6303 ZZ NR C3 G93)
- ENERPAC JBI25, Base Plate for 25 ton Cylinders (JBI25)
- QA1 Female Rod End, RH, 5/8-18 (CFR10)
- LEESON AC Gearmotor, 138.0 in-lb Max. Torque, 86 RPM Nameplate RPM, 208-230V AC Voltage, 3 Phase (M1145129.00)
- FESTO Plastic Tubing PUN-H-12X2-BL-200 (PUN-H-12X2-BL-200)
- FESTO Plastic Tubing PUN-H-5/32-SW-150-CB (PUN-H-5/32-SW-150-CB)
- FESTO Plastic Tubing PUN-8X1, 25-SW (PUN-8X1,25-SW)
- FESTO Plastic Tubing PUN-H-3/8-WS-150-CB (PUN-H-3/8-WS-150-CB)
- FESTO Plastic Tubing PUN-V0-10X1, 5-BL (PUN-V0-10X1,5-BL)
- FESTO Plastic Tubing PUN-H-8X1, 25-BL-400 (PUN-H-8X1,25-BL-400)
- SMC PU Tubing, OD 1/4", ID 0.17", 100 ft., Blue (TIUB07BU-33)
- Festo Pneumatic Tubing