Shop All Pneumatic Tubing
Festo
Plastic-Coated Metal Tube PM-4
Mfr # PM-4
Zoro # G002733774
product price: $14.19
/ea
Sold in multiples of 50 for $709.50
$709.50
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
- Brand Festo
- MFR # PM-4
- Zoro # G002733774
- Country of Origin Turkey
- Category Pneumatic Tubing
Description
Plastic-Coated Metal Tube Pm-4 Suitable For Use With Qs Push-Fit Fittings. Outside Diameter=6 Mm, Bending Radius Relevant For Flow Rate=19 Mm, Inside Diameter=3,92 Mm, Temperature Dependent Operating Pressure=-0,95 - 30 Bar, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:-:-]
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- COXREELS Swivel 3/8In Npt Nitrile (433)
- COXREELS Spring Return Hose Reel, 1 1/4 in Hose Dia., 50 ft Length, 250 psi (SLPL-750)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (224707SC)
- LUBRIPLATE Iso-32 R&O, Aw Heavy Duty Hydraulic Fluid (L0760-060)
- FESTO Plastic Tubing PUN-6X1-SW (PUN-6X1-SW)
- FESTO Plastic Tubing PUN-H-8X1, 25-TBL (PUN-H-8X1,25-TBL)
- FESTO Plastic Tubing PUN-H-1/2-BL-150-CB (PUN-H-1/2-BL-150-CB)
- FESTO Heavy-Duty Tubing PAN-R-10X1, 9-SI (PAN-R-10X1,9-SI)
- FESTO Duo Spiral Plastic Tubing PUN-4X0, 75-S-1, 5-DUO-BS (PUN-4X0,75-S-1,5-DUO-BS)
- FESTO Plastic Tubing PAN-4X0, 75-BL (PAN-4X0,75-BL)
- SMC PU Tubing, OD 10mm, ID 6.5mm, 20m/Roll, Blue (TU1065BU-20)
- Festo Pneumatic Tubing