Shop All Pneumatic Flow Control Valves
Festo
Pinch Valve VZQA-C-M22U-6-TT-V4V4S1-4
Mfr # VZQA-C-M22U-6-TT-V4V4S1-4
Zoro # G002746439
product price: $398.99
/ea
Free Shipping & Returns
$398.99
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
- Brand Festo
- MFR # VZQA-C-M22U-6-TT-V4V4S1-4
- Zoro # G002746439
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Pinch Valve Vzqa-C-M22U-6-Tt-V4V4S1-4 Pneumatically Actuated Pinch Valve In Stainless Steel, Safety Position Open, Npt Thread, Dn6, Food Materials And Articles. Design Structure=Pneumatically Actuated Pinch Valve, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SPEEDAIRE Air Cylinder, 2 in Bore, 9 in Stroke, NFPA Double Acting (5VLC0)
- TITAN HD Motor Run Capacitor, 10 MFD, 440V, Round (PRCF10A)
- KBC Ball Bearing, 40mm x 90mm x 23mm, single row deep groove ball bearing, two shields, C3 Fit (6308-ZZ KBC)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,772 Nameplate RPM (254TTFCD6529)
- FESTO One-Way Flow Control Valve GRLA-M5-QS-6-D (GRLA-M5-QS-6-D)
- FESTO One-Way Flow Control Valve GRLZ-1/8-PK-6-B (GRLZ-1/8-PK-6-B)
- FESTO One-Way Flow Control Valve CRGRLA-1/4-B (CRGRLA-1/4-B)
- FESTO Angle Seat Valve VZXA-B-TS7-3/4"-M2-V14T-30-K-75-20-V4 (VZXA-B-TS7-3/4"-M2-V14T-30-K-75-20-V4)
- FESTO Quick Exhaust Valve SEU-1/8-NPT (SEU-1/8-NPT)
- FESTO One-Way Flow Control Valve GRLZ-1/8-QS-8-D (GRLZ-1/8-QS-8-D)
- SMC Speed Exhaust Control Valve, 1/2 Tube, 3/8 (ASV510F-N03-13S)
- Festo Pneumatic Valves