Shop All Pneumatic Flow Control Valves
Festo
Pinch Valve VZQA-C-M22U-6-S5S5-V4V4E-4
Mfr # VZQA-C-M22U-6-S5S5-V4V4E-4
Zoro # G902746447
product price: $406.99
/ea
Free Shipping & Returns
$406.99
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
- Brand Festo
- MFR # VZQA-C-M22U-6-S5S5-V4V4E-4
- Zoro # G902746447
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Pinch Valve Vzqa-C-M22U-6-S5S5-V4V4E-4 Pneumatically Actuated Pinch Valve In Stainless Steel, Safety Position Open, Clamping Nozzle Connection, Dn6. Design Structure=Pneumatically Actuated Pinch Valve, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DDS Shaft Seal, 85 x 130 x 10 mm., TC, Nitrile Rubber (8513010TC)
- BAILEY HYDRAULICS Seal Kit Wc Cylinders 3 Bore, 1.5 Rod Diameter, 3000 PSI, 204102 (286102)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 10 # of Teeth (50BS10H X 1)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0330R010ON, Return Line, 10 micron, Outside-In (MF0064287)
- FESTO Pinch Valve VZQA-C-M22U-6-GG-V4V4E-4 (VZQA-C-M22U-6-GG-V4V4E-4)
- FESTO One-Way Flow Control Valve GRLA-1/4-PK-4-B (GRLA-1/4-PK-4-B)
- FESTO One-Way Flow Control Valve GRLA-1/8-PK-6-B (GRLA-1/8-PK-6-B)
- FESTO Non-Return Valve H-1/4-B (H-1/4-B)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-6-MF-D (GRLA-1/8-QS-6-MF-D)
- FESTO One-Way Flow Control Valve GRLA-3/8-QS-10-D (GRLA-3/8-QS-10-D)
- ARO Valve, Check, 1/2 In NPT (104104-C04)
- Festo Pneumatic Valves