Shop All Pneumatic Flow Control Valves
Festo
Pinch Valve VZQA-C-M22U-6-GG-V4V4S1-4
Mfr # VZQA-C-M22U-6-GG-V4V4S1-4
Zoro # G702746432
product price: $380.99
/ea
Free Shipping & Returns
$380.99
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
- Brand Festo
- MFR # VZQA-C-M22U-6-GG-V4V4S1-4
- Zoro # G702746432
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Pinch Valve Vzqa-C-M22U-6-Gg-V4V4S1-4 Pneumatically Actuated Pinch Valve In Stainless Steel, Safety Position Open, G Thread, Dn6, Food Materials And Articles. Design Structure=Pneumatically Actuated Pinch Valve, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SKF NBR, single lip, Wave oil seal, Bore-Tite (34X62X8 CRW1 R)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9020FKS4H, Pressure Line, 10 micron, Outside-In (MF0058396)
- TRITAN Thrust Washer, dia. 1.250in, 0.13in. Thick (TRD2031)
- PIX Belt, BX Cogged, 21/32 x 68 in. OC (BX65)
- FESTO One-Way Flow Control Valve GRLA-M5-QS-3-D (GRLA-M5-QS-3-D)
- FESTO Pinch Valve VZQA-C-M22U-6-GG-V4V4E-4 (VZQA-C-M22U-6-GG-V4V4E-4)
- FESTO One-Way Flow Control Valve GR-QS-8 (GR-QS-8)
- FESTO One-Way Flow Control Valve VFOF-LE-BAH-G14-Q8 (VFOF-LE-BAH-G14-Q8)
- FESTO One-Way Flow Control Valve GRLA-3/8-QS-8-D (GRLA-3/8-QS-8-D)
- FESTO One-Way Flow Control Valve GRLA-M3-QS-3 (GRLA-M3-QS-3)
- DYNAQUIP CONTROLS 3/4" FNPT Bronze Pneumatic Ball Valve Inline (PVA64AMSR05212A)
- Festo Pneumatic Flow Control Valves