Shop All Pneumatic Flow Control Valves
Festo
Pinch Valve VZQA-C-M22U-6-GG-V4V4E-4
Mfr # VZQA-C-M22U-6-GG-V4V4E-4
Zoro # G502746434
product price: $375.99
/ea
Free Shipping & Returns
$375.99
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
- Brand Festo
- MFR # VZQA-C-M22U-6-GG-V4V4E-4
- Zoro # G502746434
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Pinch Valve Vzqa-C-M22U-6-Gg-V4V4E-4 Pneumatically Actuated Pinch Valve In Stainless Steel, Safety Position Open, G Thread, Dn6. Design Structure=Pneumatically Actuated Pinch Valve, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SKF SKF 6007 2RS1 C3, Single Row Ball Bearings (6007 2RS1 C3)
- WHATMAN PZ 001 Tweezers, stainless steel (10477602)
- CENTURY Condenser Fan Motor, 3/4 HP, 1075 rpm, 60Hz (FEH1076SF)
- BESTORQ 5V1250 V Belt, 125 in Outside Length, 5/8 in Top Width, 1 Ribs (5V1250)
- FESTO One-Way Flow Control Valve GRLA-3/8-QS-10-D (GRLA-3/8-QS-10-D)
- FESTO One-Way Flow Control Valve GRLZ-1/8-PK-6-B (GRLZ-1/8-PK-6-B)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-8-RS-D (GRLA-1/4-QS-8-RS-D)
- FESTO One-Way Flow Control Valve GR-QB-5/16-U (GR-QB-5/16-U)
- FESTO Non-Return Valve H-QS-8 (H-QS-8)
- FESTO One-Way Flow Control Valve GRLZ-1/8-QS-8-D (GRLZ-1/8-QS-8-D)
- NUMATICS Swivel, 1/4In NPT, 1/4In Push In (2FPRN8)
- Festo Pneumatic Valves