Shop All Pneumatic Flow Control Valves
Festo
Pinch Valve VZQA-C-M22U-25-S5S5-V4V4E-4
Mfr # VZQA-C-M22U-25-S5S5-V4V4E-4
Zoro # G202746444
Free Shipping & Returns
$1,201.99
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
- Brand Festo
- MFR # VZQA-C-M22U-25-S5S5-V4V4E-4
- Zoro # G202746444
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Pinch Valve Vzqa-C-M22U-25-S5S5-V4V4E-4 Pneumatically Actuated Pinch Valve In Stainless Steel, Safety Position Opened, Clamping Nozzle Connection, Dn25. Design Structure=Pneumatically Actuated Pinch Valve, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MILTON Pneumatic Breather Vent, 3/8" NPT (S-1088-6)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/4, L 1, PK3 (EF121616)
- DEUBLIN Union 1inNPT RH CSO (BC-54100-16-20)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V4051B6C10, Pressure Line, 10 micron, Outside-In (MF0059518)
- FESTO Pinch Valve VZQA-C-M22U-6-GG-V4V4E-4 (VZQA-C-M22U-6-GG-V4V4E-4)
- FESTO One-Way Flow Control Valve GRLA-1/4-NPT-B (GRLA-1/4-NPT-B)
- FESTO One-Way Flow Control Valve GRLA-10-UNF-B (GRLA-10-UNF-B)
- FESTO One-Way Flow Control Valve GRLA-3/8-QB-3/8-U (GRLA-3/8-QB-3/8-U)
- FESTO Non-Return Valve H-QSM-5/32-U (H-QSM-5/32-U)
- FESTO One-Way Flow Control Valve VFOF-LE-BAH-G18-Q6 (VFOF-LE-BAH-G18-Q6)
- SMC Speed Control Valve, 10mm Tube, 1/2 In (AS4002F-10)
- Festo Pneumatic Valves