Shop All Pneumatic Flow Control Valves
Festo
Pinch Valve VZQA-C-M22U-25-S12S12-V4V4S1-4
Mfr # VZQA-C-M22U-25-S12S12-V4V4S1-4
Zoro # G102746438
Free Shipping & Returns
$1,232.99
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
- Brand Festo
- MFR # VZQA-C-M22U-25-S12S12-V4V4S1-4
- Zoro # G102746438
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Pinch Valve Vzqa-C-M22U-25-S12S12-V4V4S1-4 Pneumatically Actuated Pinch Valve In Stainless Steel, Safety Position Opened, Clamping Nozzle Connection, Dn25, Food Materials And Articles. Design Structure=Pneumatically Actuated Pinch Valve, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MILTON H Style Industrial Plug, 3/8" Hose Barb, PK100 (1837-6BK)
- NOOK Screw, Overall 72 in L, 1.5 in dia. (12155)
- WILKERSON In-Line Air Lubricator, 3/8 In, 38.1 cfm (L01-03-M00)
- GLOBAL GSC-112-B Set Screw Collar (GSC-112-B)
- FESTO One-Way Flow Control Valve GRLA-1/8-PK-3-B (GRLA-1/8-PK-3-B)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-8-RS-D (GRLA-1/4-QS-8-RS-D)
- FESTO Quick Exhaust Valve SE-1/8-B (SE-1/8-B)
- FESTO One-Way Flow Control Valve GRLZ-1/8-B (GRLZ-1/8-B)
- FESTO Non-Return Valve H-QSM-5/32-U (H-QSM-5/32-U)
- FESTO One-Way Flow Control Valve GR-QB-1/4-U (GR-QB-1/4-U)
- LEGRIS Flow Control Regulator, Tube Sz 6mm (7010 06 10)
- Festo Pneumatic Valves