Shop All Pneumatic Flow Control Valves
Festo
Pinch Valve VZQA-C-M22U-25-GG-V4V4S1-4
Mfr # VZQA-C-M22U-25-GG-V4V4S1-4
Zoro # G002746422
product price: $925.99
/ea
Free Shipping & Returns
$925.99
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
- Brand Festo
- MFR # VZQA-C-M22U-25-GG-V4V4S1-4
- Zoro # G002746422
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Pinch Valve Vzqa-C-M22U-25-Gg-V4V4S1-4 Pneumatically Actuated Pinch Valve In Stainless Steel, Safety Position Open, G Thread, Dn25, Food Materials And Articles. Design Structure=Pneumatically Actuated Pinch Valve, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PIX Belt, C, 7/8 x 179 in. OC, 8 Band (8HC175)
- COXREELS Sliding Hose Guide, Top, 4-way, 17 5/8 in (15734-24)
- SMC Booster Regulator, 3/8 In. NPT (VBA20A-N03GN-Z)
- CLIMAX METAL PRODUCTS H2C-400-S Two-Piece Clamping Collar (H2C-400-S)
- FESTO Quick Exhaust Valve SEU-1/4 (SEU-1/4)
- FESTO One-Way Flow Control Valve VFOF-LE-BAH-G18-Q6 (VFOF-LE-BAH-G18-Q6)
- FESTO Non-Return Valve H-QSM-5/32-U (H-QSM-5/32-U)
- FESTO One-Way Flow Control Valve GRLA-1/4-PK-4-B (GRLA-1/4-PK-4-B)
- FESTO One-Way Flow Control Valve GRLA-1/2-B (GRLA-1/2-B)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-10-D (GRLA-1/4-QS-10-D)
- PARKER Directional Control Valve, 50psi, 1/4 NPTF (710-6-1/4B)
- Festo Pneumatic Flow Control Valves