Shop All Pneumatic Flow Control Valves
Festo
Pinch Valve VZQA-C-M22U-25-GG-V4V4E-4
Mfr # VZQA-C-M22U-25-GG-V4V4E-4
Zoro # G002746453
Free Shipping & Returns
$880.99
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
- Brand Festo
- MFR # VZQA-C-M22U-25-GG-V4V4E-4
- Zoro # G002746453
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Pinch Valve Vzqa-C-M22U-25-Gg-V4V4E-4 Pneumatically Actuated Pinch Valve In Stainless Steel, Safety Position Open, G Thread, Dn25. Design Structure=Pneumatically Actuated Pinch Valve, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/8In, SAE 212, PK10 (4520070)
- NTN NTN 6203LL, RadialDeep Groove Ball Brg 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, NTN 6203LL (6203LL)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1 Bore Dia., 15 # of Teeth (35B15F-1)
- TOMPKINS Hydraulic Fitting-Steel04FJX-04FP (6506-04-04)
- FESTO One-Way Flow Control Valve GRLA-1/2-QS-12-RS-D (GRLA-1/2-QS-12-RS-D)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-6-RS-D (GRLA-1/4-QS-6-RS-D)
- FESTO One-Way Flow Control Valve GRLZ-1/8-QS-6-D (GRLZ-1/8-QS-6-D)
- FESTO One-Way Flow Control Valve GR-QS-3 (GR-QS-3)
- FESTO Angle Seat Valve VZXF-L-M22C-M-A-G1-230-H3B1-50-16 (VZXF-L-M22C-M-A-G1-230-H3B1-50-16)
- FESTO Quick Exhaust Valve SE-1/4-B (SE-1/4-B)
- SMC Speed Control Valve, 4mm Tube, 1/4 In (AS2201F-02-04SA)
- Festo Pneumatic Flow Control Valves