Shop All Pneumatic Flow Control Valves
Festo
Pinch Valve VZQA-C-M22U-15-GG-V4V4S1-4
Mfr # VZQA-C-M22U-15-GG-V4V4S1-4
Zoro # G302746429
product price: $556.99
/ea
Free Shipping & Returns
$556.99
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
- Brand Festo
- MFR # VZQA-C-M22U-15-GG-V4V4S1-4
- Zoro # G302746429
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Pinch Valve Vzqa-C-M22U-15-Gg-V4V4S1-4 Pneumatically Actuated Pinch Valve In Stainless Steel, Safety Position Open, G Thread, Dn15. Design Structure=Pneumatically Actuated Pinch Valve, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DIXON Barb X Thread 3/4 in Hose I.D, 3/4"-14 Thread (2721212SS)
- DAYTON Run Capacitor, 40 MFD, 370V, Oval (2MDW6)
- SPEEDAIRE Mechanical Drain Valve, 144 psi, 3/8in dia (38XT28)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/16, L 1/2, PK3 (DPEF070908)
- FESTO Quick Exhaust Valve SE-1/4-B (SE-1/4-B)
- FESTO Angle Seat Valve VZXA-B-TS7-3/4"-M2-V14T-30-K-75-20-V4 (VZXA-B-TS7-3/4"-M2-V14T-30-K-75-20-V4)
- FESTO One-Way Flow Control Valve GRLA-1/8-PK-3-B (GRLA-1/8-PK-3-B)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-8-D (GRLA-1/4-QS-8-D)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-6-RS-B (GRLA-1/8-QS-6-RS-B)
- FESTO One-Way Flow Control Valve GRLA-M5-QS-6-RS-D (GRLA-M5-QS-6-RS-D)
- SMC Flow Control Valve, 6mm Tube, M5 x 0.8 (AS1201F-M5-06D)
- Festo Pneumatic Valves