Shop All Pneumatic Flow Control Valves
Festo
Pinch Valve VZQA-C-M22U-15-GG-V4V4E-4
Mfr # VZQA-C-M22U-15-GG-V4V4E-4
Zoro # G402746442
product price: $527.99
/ea
Free Shipping & Returns
$527.99
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
- Brand Festo
- MFR # VZQA-C-M22U-15-GG-V4V4E-4
- Zoro # G402746442
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Pinch Valve Vzqa-C-M22U-15-Gg-V4V4E-4 Pneumatically Actuated Pinch Valve In Stainless Steel, Safety Position Open, G Thread, Dn15. Design Structure=Pneumatically Actuated Pinch Valve, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size (SVHN16-16M)
- TRITAN Spherical Plain, 80mm Bore, 120mm OD (GE 80ES)
- NSK NSK-608Z, 600 Series Single Row Deep Groove Ball Bearing, 608Z (608Z)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 3/8 In (PSF0610-04)
- FESTO Quick Exhaust Valve SEU-1/8-NPT (SEU-1/8-NPT)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-6-RS-B (GRLA-1/8-QS-6-RS-B)
- FESTO Quick Exhaust Valve SEU-1/2 (SEU-1/2)
- FESTO Angle Seat Valve VZXF-L-M22C-M-B-G34-160-H3B1-50-16 (VZXF-L-M22C-M-B-G34-160-H3B1-50-16)
- FESTO Non-Return Valve HA-1/8-QS-8 (HA-1/8-QS-8)
- FESTO One-Way Flow Control Valve GRLZ-1/8-RS-B (GRLZ-1/8-RS-B)
- SMC Speed Control Valve, 3/8 In Tube, 1/2 In (AS4201F-N04-11SA)
- Festo Pneumatic Flow Control Valves