Shop All Pneumatic Flow Control Valves
Festo
Pinch Valve VZQA-C-M22C-15-S5S5-V2V4E-6
Mfr # VZQA-C-M22C-15-S5S5-V2V4E-6
Zoro # G902746416
product price: $953.99
/ea
Free Shipping & Returns
$953.99
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
- Brand Festo
- MFR # VZQA-C-M22C-15-S5S5-V2V4E-6
- Zoro # G902746416
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Pinch Valve Vzqa-C-M22C-15-S5S5-V2V4E-6 Pneumatically Actuated Pinch Valve In Stainless Steel, Safety Position Closed, Clamp Connection, Dn15. Design Structure=Pneumatically Actuated Pinch Valve, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (103840.00)
- BREEZE Ideal Hy Gear 5 in to 7 in. SAE 104 Silver Hose Clamp Stainless Steel Band (625104551)
- BESTORQ AX18 Cogged Belt, 20 in Outside Length, 3/8 in Top Width, 1 Ribs (AX18)
- DAYTON AX23 Cogged V-Belt, 25" Outside Length, 1/2" Top Width, 1 Ribs (3VU42)
- FESTO One-Way Flow Control Valve GR-QB-1/4-U (GR-QB-1/4-U)
- FESTO Precision Flow Control Valve GRPO-160-PK-4 (GRPO-160-PK-4)
- FESTO One-Way Flow Control Valve GRLA-1/8-PK-3-B (GRLA-1/8-PK-3-B)
- FESTO One-Way Flow Control Valve GRLA-M5-QS-6-D (GRLA-M5-QS-6-D)
- FESTO One-Way Flow Control Valve GR-QB-5/16-U (GR-QB-5/16-U)
- FESTO One-Way Flow Control Valve GR-3/8-B (GR-3/8-B)
- SCHRADER BELLOWS 3/8IN 175PSI NPT PNEUMATIC FLOW CONTROL VALVE (M09831848)
- Festo Pneumatic Valves