Shop All Pilot Air Control Valves
Festo
Pilot Valve VOFX-LT-M32C-MY-G18-SG18-1B2
Mfr # VOFX-LT-M32C-MY-G18-SG18-1B2
Zoro # G102746353
product price: $126.99
/ea
Free Shipping & Returns
$126.99
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
- Brand Festo
- MFR # VOFX-LT-M32C-MY-G18-SG18-1B2
- Zoro # G102746353
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Pilot Valve Vofx-Lt-M32C-My-G18-Sg18-1B2 Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=22 Mm, Standard Nominal Flow Rate=50 L/Min, Operating Pressure=-0,9 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TRITAN Radial Ball Bearing, PS, 20mm, 6004 2RS (6004 2RS/C3 PRX)
- GLOBAL G2SCC-125-125KW Two-Piece Industry Standard Clamping Coupling with Keyway (G2SCC-125-125KW)
- BAILEY Eccentric Collar Pillow Block: 3/4 in. I.D., HCP 204-12, Eccentric Collar (151012)
- THOMSON Ball Bushing Bearing, Open, Bore 1In (SSU16OPNWW)
- FESTO Solenoid Valve MFH-5-1/4-NPT (MFH-5-1/4-NPT)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8 (VUVS-L25-M52-AD-G14-F8)
- FESTO Solenoid Valve CPE10-M1BH-3GL-M5 (CPE10-M1BH-3GL-M5)
- FESTO Pilot Valve MDH-3/2-24DC (MDH-3/2-24DC)
- FESTO Pneumatic Valve VUWS-L30-M32C-M-N38 (VUWS-L30-M32C-M-N38)
- FESTO Solenoid Valve CPE18-M1H-5L-QS-8 (CPE18-M1H-5L-QS-8)
- CONRADER Unloader Pilot Valve, 160-175 PSI (RCB-HU 160-175)
- Festo Pilot Air Control Valves