Shop All Pilot Air Control Valves
Festo
Pilot Valve MGXIAH-3/2-0.8-24DC-EX
Mfr # MGXIAH-3/2-0.8-24DC-EX
Zoro # G602746327
Free Shipping & Returns
$452.99
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
- Brand Festo
- MFR # MGXIAH-3/2-0.8-24DC-EX
- Zoro # G602746327
- Country of Origin United Kingdom
- Category Pilot Air Control Valves
Description
Pilot Valve Mgxiah-3/2-0.8-24Dc-Ex With Cnomo Port Pattern, To Iso 15218 Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Operating Pressure=-0,9 - 8 Bar, Design Structure=On/Off Valve, Type Of Reset=Mechanical Spring
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (5428)
- D&D 90" Outside Length, 3/8" Top Width, 1 Ribs (3VX900)
- CENTURY Condenser Fan Motor, 1/6to1/3HP, 1075 rpm (ORM5458B)
- BAILEY Tie-rod Hydraulic Cylinder: 4 Bore x 24 Stroke - 1.5 Rod (218305)
- FESTO Solenoid Valve CPE10-M1BH-5L-M5 (CPE10-M1BH-5L-M5)
- FESTO Solenoid Valve CPE10-M1BH-3GLS-QS-6 (CPE10-M1BH-3GLS-QS-6)
- FESTO Solenoid Valve JMFH-5-1/4 (JMFH-5-1/4)
- FESTO Solenoid Valve MFH-5-1/8-NPT (MFH-5-1/8-NPT)
- FESTO Solenoid Valve MFH-3-1/8-S (MFH-3-1/8-S)
- FESTO Solenoid Valve VUVG-L14-B52-T-G18-1P3 (VUVG-L14-B52-T-G18-1P3)
- FESTO Manifold Block PRS-1/4-4 (PRS-1/4-4)
- Festo Pilot Air Control Valves